Add More Items
View All Quick Selects
Below you can add an image for '784610857185' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
11X18X18 T15 Electric Logo
Total Availability: In Stock
Check local availability
Book Price
$400.00
Each
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
This item is no longer available. Click to view alternate items.
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$228.19
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Per 100
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
$105.92
Gen Control Tray Cable 18G 9C PCS
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,053.84
Per 1,000
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$90.44
$93.73
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$140.18
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$644.47
Per 1,000 Feet
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$122.39
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
$0.72
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
LD5018A02 Cord Set
$2.67
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
20
Popularity
Default