Add More Items
View All Quick Selects
Below you can add an image for '784805017042' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 X 1.5 X 0.5 In Size, 0.02 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$24.42
The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.35
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Up/Down, 5/32 In High, White Letters, Standard
$12.03
Unt 101048GNK N1 Hinged Cover Wirew
$281.31
Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Red
$48.74
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
$6.51
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Green Actuator, Chrome Bezel, Anodized Aluminum Actuator
$194.81
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Red Actuator, Chrome Bezel, Anodized Aluminum Actuator
$158.77
Solvent and Chemical Resistant Polyester Labels For M210 M211 BMP21 Printers 0.75"
$37.10
A48 Quick-Release Latch Kit For A48 Fiberglass Enclosures
$83.87
DR48BN, 48" Downrod, Brushed Satin Nickel Downrods
$44.00
Unt 4448G N1 Hinged Cover Wireway W
$53.91
48 Inch T12 Linear Fluorescent Tube Guard, Clear
$2.74
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
$237.38
Legand Plate, Off On Legend, 10250T Series, 1.8 In Overall Length, 1.7 In Overall Width, 0.1 In Overall Height, Black, 5/32 In Letter Size, 0.01 LB
$9.19
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$79.57
Eaton B-Line Series Wiring Trough, 8" Height, 48" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$244.82
OBS65484 Lumen and CCT Selectable Led Panel 3B, 20/30/35W, 120 277V, 0 10V Dim, 2200/3300/4000 Lumens, 80+ Cri, 3500/4000/5000K, 1X4, White
$74.70
20
Popularity
Default