Add More Items
View All Quick Selects
Below you can add an image for '785411816135' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
Total Availability: In Stock
Check local availability
Book Price
$88.03
Each
30A 3P Starter Nema1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8,846.00
Per 100
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
B571300005
Request Quote
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
$48.12
Yealink Network Sip-T54W
$185.33
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$88.84
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$30.57
$59.58
This item is no longer available. Click to view alternate items.
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
$60.74
F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton
$4.06
$550.72
Per 1,000
Eaton B-Line Series Strut Channel, .81" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, 14 Gauge, B54 Channel Type, Stainless Steel Type 304
$1,433.96
Per 100 Feet
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
$8.16
Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 Amp, 125/250 V, Black, Nema 14-50R, Flush Mount, Connection: Side Wired, Ul Listed, Csa Certified, For Use With C54U Angle Plug
$170.38
N111113MRDC
$1.89
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
DR548-BNK Downrod
$46.19
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
Static Mixers - 10 Pack
$1.71
20
Popularity
Default