Add More Items
View All Quick Selects
Below you can add an image for '785901400646' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$88.84
Each
$59.58
This item is no longer available. Click to view alternate items.
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
Span Drive 48A Level 2 Ev Charger
$638.46
Metalarc 400W ED28 E39 Mogul Base
$38.92
250W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$19.30
Satco S18400 4.5W/Led/CFL/827/G23/B
$12.06
MH400/U Lamp
$17.01
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$894.60
Per 100
Xerox B400DN Printer B/W Laser
$1,090.09
30A 3P Starter Nema1
$8,846.00
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$7.61
Per Foot
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Electronics Super Knips
$37.13
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
20
Popularity
Default