Add More Items
View All Quick Selects
Below you can add an image for '785901481966' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X48, Gray, Steel
$121.45
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 26.7799 LB
$258.38
30A 3P Starter Nema1
$8,846.00
Per 100
Anti-Rattle Support
$111.96
5/8X10 DBL Upset
$28.23
02766.15T.01 16/4 Soow BK 250RL
$667.66
Per 1,000 Feet
Econotrough Nema Type 3R, 6.00X6.00X48.00, Galvanized, Steel
$215.15
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
$126.34
Manual Control Switch 3-Pole 60A 600V
$261.47
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
$16.13
Eaton Die Cast Aluminum Gfci or Decorator Cover, Self-Closing, Surface Mount, Gray, Decorator, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
$15.19
20
Popularity
Default