Add More Items
View All Quick Selects
Below you can add an image for '785901875383' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
$59.58
This item is no longer available. Click to view alternate items.
Axis P3807pve
$1,368.88
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
Per 100
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
30A 3P Starter Nema1
$8,846.00
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
AF38 3P Contr, 48-138VAC/DC
$299.79
Electronics Super Knips
$37.13
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$14.73
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$49.41
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
$483.29
20
Popularity
Default