Search Results for "80011804838"

1-20 of 136
800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-2
  • Total Availability: 56
800T2 - Nsi Industries

Total Availability: In Stock

800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-4
  • Total Availability: 35
800T4 - Nsi Industries

Total Availability: In Stock

800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

  • MFR Part #: 800T
  • Total Availability: 192
800T - Nsi Industries

Total Availability: In Stock

800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

  • MFR Part #: 800-DC2
  • Total Availability: 25
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.72) · 100 ($778.89) ·
800DC2 - Nsi Industries

Total Availability: In Stock

800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

  • MFR Part #: 800BAC
  • Total Availability: 190 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($299.99) ·
800BAC - Wiremold

Total Availability: In Stock

800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

  • MFR Part #: 800WC
  • Total Availability: 68
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 5 ($2.60) ·
800WC - Wiremold

Total Availability: In Stock

800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

  • MFR Part #: 800BAC-WH
  • Total Availability: 210 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($325.00) ·
800BACWH - Wiremold

Total Availability: In Stock

110601012.0136 - RTZ

800:5 CT

  • MFR Part #: N/A
  • Total Availability: 13
  • Manufacturer: RTZ
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.34) ·
110601012.0136 - Ritz Instrument

Total Availability: In Stock

0EDC4811 - ADI

Adi Pro 0E-DC4811 3" Track Mount Magnetic Contact

  • MFR Part #: 0E-DC4811
  • Total Availability: 18
0EDC4811 - Adi

Total Availability: In Stock

8003 - Advanced Digital Cable Inc.

14/3 Solid Imsa 19-1

  • MFR Part #: N/A
  • Total Availability: 10,410
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($1,650.00) ·
8003 - Advanced Digital Cable Inc.

Total Availability: In Stock

01380.15.01 - Cables & Cords

01380.15T.01 12/3 Sjoow BK 250RL

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($247.12) ·
01380.15.01 - Cables & Cords

Total Availability: Available from manufacturer.

S3831XT60051AE - Milbank

Milb S3831-XT-600-51-Ae 6 Term RNGL

  • MFR Part #: S3831-XT-600-51-AE
  • Total Availability: 15
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,621.14) ·
S3831XT60051AE - Milbank

Total Availability: In Stock

8007 - Advanced Digital Cable Inc.

14/7 Sol 19-1 Imsa

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.32) ·
8007 - Advanced Digital Cable Inc.

Total Availability: Available from manufacturer.

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 36
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

8004 - Advanced Digital Cable Inc.

14/4 Sol 19-1 Imsa Cable

  • MFR Part #: N/A
  • Total Availability: 10,020
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($0.81) ·
8004 - Advanced Digital Cable Inc.

Total Availability: In Stock

806 - Wiremold

<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>

  • MFR Part #: 806
  • Total Availability: 2,184
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 10 ($6.17) ·
806 - Wiremold

Total Availability: In Stock

800977 - DCT

Wye, Hvac Equipment Application, Galvanized Finish, Steel Material, 15 BX Package Quantity, Astm-A653 CS Type B Standards Met

  • MFR Part #: 800977
  • Total Availability: 81
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 16 ($294.24) ·
800977 - Cody Company, LLC

Total Availability: In Stock

8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

  • MFR Part #: 8001-N
  • Total Availability: 1
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($421.01) ·
8001N - Nsi Industries

Total Availability: In Stock

8001 - Nsi

Tmer 24 Hour Cycle 20A 120V SPDT

  • MFR Part #: 8001
  • Total Availability: 1
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,350.92) ·
8001 - Nsi Industries

Total Availability: In Stock

101048GNK - Unity

Unt 101048GNK N1 Hinged Cover Wirew

  • MFR Part #: 101048GNK
  • Total Availability: 7
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($281.31) ·
101048GNK - Unity Manufacturing

Total Availability: In Stock

800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
56 Each
Pkg Sizes:
1 Each ($68.56)
800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($90.06)
800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

MFR Part #:
800T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
192 Each
Pkg Sizes:
1 Each ($15.75)
800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

MFR Part #:
800-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
25 Each ($194.72)
100 Each ($778.89)
800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

MFR Part #:
800BAC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
190 Feet
Pkg Sizes:
100 Feet ($299.99)
800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

MFR Part #:
800WC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
5 Each ($2.60)
800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

MFR Part #:
800BAC-WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
210 Feet
Pkg Sizes:
100 Feet ($325.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($330.34)

MFR Part #:
0E-DC4811
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($27.99)

MFR Part #:
N/A
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
10,410 Each
Pkg Sizes:
5,000 Each ($1,650.00)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($247.12)
S3831XT60051AE - Milbank

Milb S3831-XT-600-51-Ae 6 Term RNGL

MFR Part #:
S3831-XT-600-51-AE
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($4,621.14)

MFR Part #:
N/A
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.32)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($159.91)

MFR Part #:
N/A
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
10,020 Each
Pkg Sizes:
1 Each ($0.81)
806 - Wiremold

<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>

MFR Part #:
806
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2,184 Each
Pkg Sizes:
10 Each ($6.17)
800977 - SPC

Wye, Hvac Equipment Application, Galvanized Finish, Steel Material, 15 BX Package Quantity, Astm-A653 CS Type B Standards Met

MFR Part #:
800977
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
81 Each
Pkg Sizes:
16 Each ($294.24)
8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

MFR Part #:
8001-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($421.01)
8001 - Nsi

Tmer 24 Hour Cycle 20A 120V SPDT

MFR Part #:
8001
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($2,350.92)
101048GNK - Unity

Unt 101048GNK N1 Hinged Cover Wirew

MFR Part #:
101048GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($281.31)

Begin Live Chat