Add More Items
View All Quick Selects
Below you can add an image for '80501' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
Total Availability: In Stock
Check local availability
Book Price
$258.90
Each
The T50F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Black.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$350.24
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 2NO-2NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 100K Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$433.17
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
$180.07
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$67.08
The T50F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Natural.
$280.14
E50 Nema Limit Switch, Head, Side Pushbutton, Maintained, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$343.01
E50 Nema Limit Switch, Lever, Rotary Lever, 1.50 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$100.64
E50 Nema Limit Switch, Head, Side Rotary, Two Pos, Maintained, 50 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$270.96
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
$70.44
E50 Nema Limit Switch, Side Rotary, Standard Spring Ret, Neon, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$526.22
E50 Nema Limit Switch, Head, Top Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$235.69
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
E50 Nema Limit Switch, Head, Side Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$264.43
E50 Nema Limit Switch, Head, Side Rotary, Low Force, Spring Ret, 15 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$222.04
P50 Quickflash
$6.54
E50 Nema Limit Switch, Head, Wobble Head, Spring Ret, Standard Duty, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$210.79
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element
$572.04
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 4.6 In Overall Width, 4.4 In Overall Height, 7.7 In Overall Length, Surface Mount, Flush With Lock Hasp Actuator, Illuminated, Die Cast (Enclosure) Material, Black (Actuator), 1.8 LB
$1,027.57
20
Popularity
Default