Add More Items
View All Quick Selects
Below you can add an image for '80981 HALCO LIGHTING CORP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$233.98
Each
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 In Height, 1-3/8 In Width, 1-1/4 In Depth, #18 Awg Wire Size
Total Availability: In Stock
$3.57
Check out our new Lighting Showroom!
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
$32.27
80 Watt Hi-Pro Shop Light With Plug - 8 In. Dia. - 5000K - Black Finish - 120 Volt
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$61.99
OBS74797 Edge Lit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 5000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
$81.21
$3.56
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
$34.25
Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal
$24.47
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Lampholder, 1-1/4 Inch W X 1-1/4 Inch D X 1-3/4 Inch H Size; Ul (Canada and Us) Approval; 600 V Voltage Rating; Slide-On Mounting; T12 Slimline Fluorescent Lamp Type; 660 W Lamp Wattage; Quick Wire Terminal Type; 1-Pin, Fixed, Shallow Lamp Base
$2.99
00080083826681|0080083|080083826681|08008382668|82668|BLD4089SWH|BLD, 4 In, 800 LM 90 Cri Select CCT, WH|Cooper Lighting BLD4089SWH|Cooperlighting BLD4089SWH|Eaton / Cooper Lighting BLD4089SWH|Eaton Cooper Lighting BLD4089SWH|Eeton Cooper Lighting BLD4089SWH|Halo - Cooper Lighting BLD4089SWH|Halo BLD4089SWH|20332870
$28.48
Ge Multi-Vapor®, 12377, 70 WTT, 5500 LM, 3200 KV, 70 Cri, Medium Screw (E26) Base, 15000 HR Average Life
$56.05
Floodlights 5356-11509 Lumens X17 Adjustable 80/60/40W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$228.43
Hid Metal Halide Lamp, Designation: MP400/ED37/PS/Bu/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 42000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Bu +/- 15
$26.84
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
$12.99
Cantex 5121081 Is A 3 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$69.48
A19 Led Lamp, 2700 K, 800 LM Brightness (Lumens), 7 W, Colorless, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.13 In Length, 3 Yr Warranty
$5.97
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
$46.51
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
$124.55
This item is no longer available. Click to view alternate items.
20
Popularity
Default