Add More Items
View All Quick Selects
Below you can add an image for '814039010288' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
Total Availability: In Stock
Check local availability
Book Price
$58.00
Each
Lenox Tools Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 8-Inch, 18 Tpi, 5/PK
$6.12
Lenox 20580-810R 8" 10TPI Wood and Metal Cutting Reciprocating Saw Blade - 5 Pack
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.84
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
Algo 8180 Audio Alerter
$593.51
Metalarc 400W ED28 E39 Mogul Base
$38.92
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Metalarc 250W ED28 E39 Mogul Base
$28.50
Metalarc 175W ED28 E39 Mogul Base
$31.19
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
$179.85
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.07 LB
$284.59
Per 100
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$42.27
Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.09 LB
$357.29
Ge Led Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 In Length, 50000 HR Average Life
$204.45
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$41.06
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$77.00
Led Hid Replacement Lamp, 100W, EX39 Base, 4000K, 120-277V Input, Directdrive (Gen 2) Smartport Enabled
$147.31
20
Popularity
Default