Add More Items
View All Quick Selects
Below you can add an image for '82740 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M 7100117646 3M™ Scotchcast™ Inlin
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$188.86
Each
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Check local availability
$35.86
3M 7100123073 3M™ Scotchcast™ Inlin
$72.06
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
3M 7100123110 3M™ Scotchcast™ Inlin
$118.57
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
$197.89
$126.49
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
<P>Two-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
$71.62
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$83.38
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$98.21
00080083826681|0080083|080083826681|08008382668|82668|BLD4089SWH|BLD, 4 In, 800 LM 90 Cri Select CCT, WH|Cooper Lighting BLD4089SWH|Cooperlighting BLD4089SWH|Eaton / Cooper Lighting BLD4089SWH|Eaton Cooper Lighting BLD4089SWH|Eeton Cooper Lighting BLD4089SWH|Halo - Cooper Lighting BLD4089SWH|Halo BLD4089SWH|20332870
$28.48
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
$32.46
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
20
Popularity
Default