Add More Items
View All Quick Selects
Below you can add an image for '835243002142' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Total Availability: In Stock
Check local availability
Book Price
$1,050.00
Per 100
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Available now at Temple: In Stock
Temple Availability: In Stock
$280.87
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Conduit Pipe 25021520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,871.47
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified
$3,583.77
Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified
Conduit Pipe 25021524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,200.00
Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified
B30 Series R4300 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.68
120W 24V Din P/S 115/230V In
$538.21
Algo 8301 Paging Adapter
$526.67
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
Ite Q2100 100 Amp Two Pole CB
$141.69
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
Replacement Glass For Fan P211BN552BNGW
Request Quote
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Cantex 5221011 Is A 4 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$8,550.00
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
20
Popularity
Default