Search Results for "835243010666"

1-20 of 184
8301 - SIR

Algo 8301 Paging Adapter

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($526.67) ·
8301 - Peak Technologies LLC

Total Availability: In Stock

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

5233766 - PVC & Accessories

Cantex 5233766 Is A 1-1/4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

  • MFR Part #: 5233766
  • Total Availability: 388
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($80.65) ·
5233766 - PVC & Accessories

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

NW528SS6 - Eaton B-Line Series

NW528SS6

  • MFR Part #: NW528SS6
  • Total Availability: 125
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.93) ·
NW528SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

AH5266 - Eaton

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 2.59 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB

  • MFR Part #: AH5266
  • Total Availability: 299
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($309.99) · 50 ($1,549.94) ·
AH5266 - Eaton Wiring Devices

Total Availability: In Stock

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Available from manufacturer.
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.34) · 1,000 ($213.40) ·
WT521 - Ideal

Total Availability: Available from manufacturer.

5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5233843
  • Total Availability: 132
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.06) ·
5233843 - PVC & Accessories

Total Availability: In Stock

48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

  • MFR Part #: 48-39-0522
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($576.75) ·
48390522 - Milwaukee Electric Tool

Total Availability: In Stock

D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

  • MFR Part #: D2652
  • Total Availability: 8
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 500,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,383.75) ·
WT52SK - Ideal

Total Availability: In Stock

PS5266XHG - Legrand-Pass & Seymour

Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 LB

  • MFR Part #: PS5266XHG
  • Nacogdoches Availability: 24
  • Total Availability: 254
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,086.48) ·
PS5266XHG - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PS5266SSAN - Legrand-Pass & Seymour

Straight Blade Plug 2-Pole 3-Wire 15A 125V Angle

  • MFR Part #: PS5266-SSAN
  • Nacogdoches Availability: 4
  • Total Availability: 25
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($531.40) ·
PS5266SSAN - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22252500
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.69) ·
22252500 - Conduit Pipe Products

Total Availability: Available from manufacturer.

PS5266X - Legrand-Pass & Seymour

Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB

  • MFR Part #: PS5266X
  • Nacogdoches Availability: 36
  • Total Availability: 2,075
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($697.42) ·
PS5266X - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22052000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22052000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

C52W - Craftmade

Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Easy For You to Bring Craftmade Quality to Your Home or Office. Pro Builder Ceiling Fans Deliver An Ideal Combination Of Excellent Performance and Exceptional Value.

  • MFR Part #: C52W
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.00) ·
C52W - Craftmade International I

Total Availability: Available from manufacturer.

FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

  • MFR Part #: FC52-GL
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,045.80) ·
FC52GL - Pass & Seymour/Legrand

Total Availability: In Stock

HBL5266C - WDK

Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB

  • MFR Part #: HBL5266C
  • Total Availability: 95
  • Manufacturer: WDK
  • Find: Similar Items
  • Pkg Sizes: 10 ($222.70) ·
HBL5266C - Hubbell Wiring Devices

Total Availability: In Stock

E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

  • MFR Part #: E52-18RU04-B1
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.60) ·
E5218RU04B1 - Eaton Corp

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($526.67)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)
5233766 - PVC & Accessories

Cantex 5233766 Is A 1-1/4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

MFR Part #:
5233766
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
388 Each
Pkg Sizes:
25 Each ($80.65)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)

MFR Part #:
NW528SS6
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($42.93)
AH5266 - Eaton

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 2.59 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB

MFR Part #:
AH5266
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
299 Each
Pkg Sizes:
10 Each ($309.99)
50 Each ($1,549.94)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($21.34)
1,000 Each ($213.40)
5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5233843
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
132 Each
Pkg Sizes:
1 Each ($83.06)
48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

MFR Part #:
48-39-0522
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($576.75)
D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

MFR Part #:
D2652
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($206.43)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
500,000 Each
Pkg Sizes:
25,000 Each ($2,383.75)
PS5266XHG - Legrand-Pass & Seymour

Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 LB

MFR Part #:
PS5266XHG
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
254 Each
Pkg Sizes:
50 Each ($1,086.48)
PS5266SSAN - Legrand-Pass & Seymour

Straight Blade Plug 2-Pole 3-Wire 15A 125V Angle

MFR Part #:
PS5266-SSAN
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
25 Each
Pkg Sizes:
20 Each ($531.40)
22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22252500
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($76.69)
PS5266X - Legrand-Pass & Seymour

Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB

MFR Part #:
PS5266X
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
2,075 Each
Pkg Sizes:
50 Each ($697.42)
22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22052000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
C52W - Craftmade

Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Easy For You to Bring Craftmade Quality to Your Home or Office. Pro Builder Ceiling Fans Deliver An Ideal Combination Of Excellent Performance and Exceptional Value.

MFR Part #:
C52W
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($89.00)
FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

MFR Part #:
FC52-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($1,045.80)
HBL5266C - WDK

Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB

MFR Part #:
HBL5266C
Manufacturer:
WDK
Local Availability:
Out Of Stock
Total Availability:
95 Each
Pkg Sizes:
10 Each ($222.70)
E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

MFR Part #:
E52-18RU04-B1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($196.60)

Begin Live Chat