Search Results for "835243048515"

1-20 of 315
5233951 - PVC & Accessories

Cantex 5233951 Is A 4 In. X 45-Degree X 150 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

  • MFR Part #: 5233951
  • Available from manufacturer.
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($60.46) ·
5233951 - PVC & Accessories

Total Availability: Available from manufacturer.

8301 - SIR

Algo 8301 Paging Adapter

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($526.67) ·
8301 - Peak Technologies LLC

Total Availability: In Stock

M511 - Brady®

M511 Label Printer

  • MFR Part #: M511
  • Total Availability: 13
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($486.94) ·
M511 - Brady Worldwide, Inc.

Total Availability: In Stock

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

  • MFR Part #: 839511
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($15.13) ·
839511 - Ideal

Total Availability: Available from manufacturer.

A51AGA1 - PVC & Accessories

Cantex A51AGA1 Is A 3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.

  • MFR Part #: A51AGA1
  • Total Availability: 42,255
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($103.91) ·
A51AGA1 - PVC & Accessories

Total Availability: In Stock

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Available from manufacturer.
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.34) · 1,000 ($213.40) ·
WT521 - Ideal

Total Availability: Available from manufacturer.

25023512 - Phoenix

Conduit Pipe 25023512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 3-1/2 In, 4 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25023512
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($77.44) ·
25023512 - Conduit Pipe Products

Total Availability: Available from manufacturer.

A515M - Nsi

The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.

  • MFR Part #: A515M
  • Total Availability: 28
A515M - Nsi Industries

Total Availability: In Stock

E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

  • MFR Part #: E52-18RU04-B1N
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($233.42) ·
E5218RU04B1N - Eaton Corp

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 500,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,383.75) ·
WT52SK - Ideal

Total Availability: In Stock

WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-500JR
  • Total Availability: 17,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($106.90) · 2,000 ($427.60) ·
WT52500JR - Ideal

Total Availability: In Stock

25022510 - Phoenix

Conduit Pipe 25022510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25022510
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.83) ·
25022510 - Conduit Pipe Products

Total Availability: Available from manufacturer.

E51SAL - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Eaton Inductive Proximity Sensor, E51, Output On (1 Led Per Output), 500 Ma Ac/DC Solid State Output, 2-Wire Ac, No, 20-264 Vac/DC

  • MFR Part #: E51SAL
  • Total Availability: 26
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($374.66) ·
E51SAL - Eaton Corp

Total Availability: In Stock

BMP51 - Brady®

BMP51 Label Printer With Li-Ion Battery, 6" H X 6" W X 3.6" D

  • MFR Part #: BMP51
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($479.99) ·
BMP51 - Brady Worldwide, Inc.

Total Availability: In Stock

25020512 - Phoenix

Conduit Pipe 25020512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25020512
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($7.86) ·
25020512 - Conduit Pipe Products

Total Availability: Available from manufacturer.

A512H - Nsi

The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 12 Hours, Plus It Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.

  • MFR Part #: A512H
  • Available from manufacturer.
A512H - Nsi Industries

Total Availability: Available from manufacturer.

E51DT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Top Sensing, Shielded, Standard Frequency

  • MFR Part #: E51DT1
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($321.72) ·
E51DT1 - Eaton Corp

Total Availability: In Stock

25021520 - Phoenix

Conduit Pipe 25021520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25021520
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.71) ·
25021520 - Conduit Pipe Products

Total Availability: Available from manufacturer.

5233951 - PVC & Accessories

Cantex 5233951 Is A 4 In. X 45-Degree X 150 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

MFR Part #:
5233951
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($60.46)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($526.67)
M511 - Brady®

M511 Label Printer

MFR Part #:
M511
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($486.94)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)
839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

MFR Part #:
839511
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($15.13)
A51AGA1 - PVC & Accessories

Cantex A51AGA1 Is A 3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.

MFR Part #:
A51AGA1
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
42,255 Each
Pkg Sizes:
100 Each ($103.91)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($21.34)
1,000 Each ($213.40)
25023512 - Phoenix

Conduit Pipe 25023512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 3-1/2 In, 4 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25023512
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($77.44)
A515M - Nsi

The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.

MFR Part #:
A515M
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($63.46)
E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

MFR Part #:
E52-18RU04-B1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($233.42)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
500,000 Each
Pkg Sizes:
25,000 Each ($2,383.75)
WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
17,500 Each
Pkg Sizes:
500 Each ($106.90)
2,000 Each ($427.60)
25022510 - Phoenix

Conduit Pipe 25022510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25022510
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($47.83)
E51SAL - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Eaton Inductive Proximity Sensor, E51, Output On (1 Led Per Output), 500 Ma Ac/DC Solid State Output, 2-Wire Ac, No, 20-264 Vac/DC

MFR Part #:
E51SAL
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($374.66)
BMP51 - Brady®

BMP51 Label Printer With Li-Ion Battery, 6" H X 6" W X 3.6" D

MFR Part #:
BMP51
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($479.99)
25020512 - Phoenix

Conduit Pipe 25020512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25020512
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7.86)
A512H - Nsi

The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 12 Hours, Plus It Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.

MFR Part #:
A512H
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($74.58)
E51DT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Top Sensing, Shielded, Standard Frequency

MFR Part #:
E51DT1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($321.72)
25021520 - Phoenix

Conduit Pipe 25021520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25021520
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($38.71)

Begin Live Chat