Add More Items
View All Quick Selects
Below you can add an image for '84016' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Refractor, Acrylic; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp; Size 16 Inch Dia; Lumark[R] Brand
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$91.90
Each
This item is no longer available. Click to view alternate items.
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$83.08
Browse locations near you.
Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel
Total Availability: Available from manufacturer.
$79.62
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
$88.82
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$157.48
Per 100
The Nsi G-16 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 4-1/2" to 6" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
$153.36
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
$658.44
Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze
$89.06
Screw-Cover Enclosure Type 1 No Knockouts, 16X16X6, Gray, Steel
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X6, Gray, Mild Steel
$626.73
16 In Pad MNT Base
$150.00
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 16" Panel
$133.42
Concept Panel, Fits 16.00X16.00 Inch Enclosure, Galvanized, Mild Steel
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
$74.38
18X16 Aluminum Back Plate
$52.72
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
$1,315.41
16-14 Awg Vinyl Insulated Pin Terminal, 100/Pack
$108.01
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
$88.26
20
Popularity
Default