Add More Items
View All Quick Selects
Below you can add an image for '850002356700' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
Total Availability: In Stock
Check local availability
Book Price
$208.00
Each
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
Total Availability: Out of Stock
$124.55
This item is no longer available. Click to view alternate items.
Samsung UN55CU7000F 55"
Total Availability: Available from manufacturer.
$571.13
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
$175.78
Per 100
High Density Poluethylene Duct, 1-1/4 In Trade Size, 7000 FT Length, Orange, 0.15 LB/Ea
$189.91
Per 100 Feet
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
$227.66
3GHZ, 75O BNC Feml-to-Feml Splice Adpter, 2/Card
$272.03
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
$24.23
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
$128.95
Staple IN3000 Pail Ins 5M 30#
$179.69
00080083682027|0080083|080083682027|08008368202|68202|RL560WH6830|Halo RL56 WH 600LM 80CRI 3000K, C&I, Cob|Cooper Lighting RL560WH6830|Cooperlighting RL560WH6830|Eaton / Cooper Lighting RL560WH6830|Eaton Cooper Lighting RL560WH6830|Eeton Cooper Lighting RL560WH6830|Halo - Cooper Lighting RL560WH6830|Halo RL560WH6830
$24.89
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
$34.25
5600080
$226.67
$128.65
Conduit Pipe 25023008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,915.26
This 7-Piece Insulated Screwdriver Set, Made In The Usa, Includes Assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), Slotted (Cat. Nos. 6816INS, 6826INS), and Square (Cat. Nos. 6886INS, 6846INS) Tip Screwdrivers, Plus A Magnetizer (Cat. No. MAG2). Each Screwdriver Is Individually Tested to Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
$48.20
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$14.78
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
20
Popularity
Default