Add More Items
View All Quick Selects
Below you can add an image for '85109' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Browse locations near you.
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
$10.38
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
90 Degree Flex Ac MC Connector. Zinc Die-Cast. For Aluminum and Steel Flex Ac AC90. 4" Knockout. Trade Size 4". Malleable.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,300.86
***Discontinued-Use Cat# 74010C***
$199.99
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
$52.36
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
10"X9" Reducer Uncrimped
$10.82
8561389
$489.00
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 4"
$1,025.02
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Yealink CP925 Conference Phone
$535.72
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
$886.28
5/8X10 Bolt
$4.54
Reaming Screwdriver, 5/16 In Tip Size, 7-1/2 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 2.5 In Shank Length, 0.50 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.50
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$43.67
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/2 In Size, Threaded Connection, 1/2 In - 13 Connection Size, 3500 LB Capacity, 0.25 LB/Ea
$452.11
Per 100 Feet
Replacement 8593 NCKL Frame
$260.00
20
Popularity
Default