Add More Items
View All Quick Selects
Below you can add an image for '856242008164' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Ready to ship from Tyler: In Stock
Total Availability: In Stock
Tyler Availability: Out Of Stock
Book Price
$48.95
Each
Ideal 85-340 F-Splice Adapter, Connection: F
Check local availability
$160.92
Per 100
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
TLC RG-6 F Tool-Less CMPRSN Conn, Gray, 50/Card
$86.60
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Gel LED16DA21827GU24 92498 A-Line L
$21.60
21208-021624 Air Filter Merv 8 Wire Back PLTD.
$7.48
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
50G-S24-332-SA12 125-EB3-Unv
$75.00
85-126 Mastic Panelboard Circuit Number Labels
$3.00
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Straight Walled Boxes Ug LG Box PC
$2,149.20
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
Eclipse Inner Panel - Fits Encl. 24 X 24 - Steel/WHT
$154.96
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
$315.45
500VA 3.85A Transformer
$185.34
Modular Plug, Colorless, 0.01 LB
$67.61
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$828.34
Ecp Nema 7 Enclosure 18X24X08
$18,466.68
20
Popularity
Default