Add More Items
View All Quick Selects
Below you can add an image for '856242008669' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Per 100
8561389
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$489.00
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Klein Tools' Cushion-Grip™ Screwdrivers Are Designed For Demanding Applications On The Job Site. Durable Cushion-Grip™ Handles Are Designed For Comfort and Added Torque. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. The Precision Machined Tips Provide An Exact Fit. Special Heat-Treated Shafts With Premium Chrome Plating For Smooth Feel and Corrosion Resistance. Patented Tip-Ident® Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation.
$18.82
20
Popularity
Default