Add More Items
View All Quick Selects
Below you can add an image for '86532' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S Skribes™ Multi-Color Replacement Lead Comes In A Convenient 10-Piece Set, With White, Yellow, Red, and Graphite Leads, All Stored In A Carrying Case. The 2.8 MM Leads Offer Enhanced Durability, Reducing Breakage For Longer-Lasting Performance. Compatible With The Mechanical Marking Tool (Cat. No. 86501), These Leads Are Perfect For Creating Vibrant, Visible Markings On Tough Jobsite Materials.
Total Availability: In Stock
Check local availability
Book Price
$8.11
Each
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
Browse locations near you.
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Per 100
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$680.93
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
Conduit Pipe 22053000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 20 In, C/Us Ul Listed, Csa Certified
$11,646.45
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
DR536-BNK Downrod
$30.00
"Rack, #WW-538 Service" 1 Ea
$401.30
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Conduit Pipe 22053500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23 In, C/Us Ul Listed, Csa Certified
$14,900.55
Digital Breaker Finder, 47 to 63 HZ, 100 to 250 V Ac, 0.7 LB
$144.83
This item is no longer available. Click to view alternate items.
Cut Through Steel, Tin, Aluminum, Fiberglass, Wood and Plastic. Deep 1-5/8 In (41.3 MM) Cutting Depth Allows For Cuttingthrough 2 In X 4 In Wood Studs. Extra-Tough Bi-Metal Blade- We Use The Highest Grade Of Tool Steel to Outlast Competitor'S Blades. That Beats Premature Saw Replacement and Saves You Money. Steam Oxide Finish - No Paint to Gum Up and Slow Cutting. The Saw Runs Cooler For Longer Life and Better Performance. Extra-Thick Backplate Minimizes Vibration For Smoother, Easier, Less
$9.85
LD53453 Cord Set
$5.91
Conduit Pipe 22253000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 22 In, Dimension C: 9-1/8 In, C/Us Ul Listed, Csa Certified
$11,964.06
.551-.866" 3/4"NPT SZ 20S NCKL PLTD BRSS CBL GLND
$55.76
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 36.5 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,546.39
Conduit Pipe 22253500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23-13/16 In, Dimension C: 9-7/8 In, C/Us Ul Listed, Csa Certified
$15,326.28
2IN Emt 30 Deg Elb
$2,210.88
200A Non-Service Entrance Rated Automatic Transfer
$799.00
20
Popularity
Default