Add More Items
View All Quick Selects
Below you can add an image for '86681 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
Klein'S Skribes™ Multi-Color Replacement Lead Comes In A Convenient 10-Piece Set, With White, Yellow, Red, and Graphite Leads, All Stored In A Carrying Case. The 2.8 MM Leads Offer Enhanced Durability, Reducing Breakage For Longer-Lasting Performance. Compatible With The Mechanical Marking Tool (Cat. No. 86501), These Leads Are Perfect For Creating Vibrant, Visible Markings On Tough Jobsite Materials.
$8.11
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$23.03
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797, Csa Approval; Ansi C80.3, Federal Specification WW-C-563 Applicable Standard; 10 Per Case Standard Package; 2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle
$2,210.88
Per 100
Cold Galvanizing Spray, 16 Ounce Size; Mil-P-46105/26433/21035/26915A Applicable Standard; Spray; Hvac Used On Item; Container Type Aerosol; Appearance Gray Liquid; Odor Petroleum Odor; Boiling Point Greater Than 165 Deg F; Specific Gravity 1
$23.79
Screw Anchor Expander, Hardened Alloy Steel, 0.4 LB
$118.68
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$101.99
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .85 to .91.
$880.09
Insecticide, 15 Oz. Net Weight, Spray Applicator Type, 20 Oz. Size, 41 KV/MM Dielectric Strength
$20.03
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$222.40
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 10 Per Case Standard Package; 2 Inch Trade Size; Plain End Type; 22 Degree Bend Angle; 9.5 Inch Bend Radius
$1,956.70
Non-Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 2 In Width, 3.313 In Thickness, 1.1 LB
$21.40
Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797, Csa Approval; Ansi C80.3, Federal Specification WW-C-563 Applicable Standard; 10 Per Case Standard Package; 2 Inch Trade Size; Plain End Type; 15 Degree Bend Angle
$1,950.31
2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$20,671.51
Socket Adapter, 250 V Ac, White, 660 W, 1.66 In Diameter, 2.0 In Length, 0.16 LB
$7.60
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
$980.60
Klein'S Skribes™ Paint Marker In White Paint Features A Durable, Acrylic Tip That Creates Clear, Long-Lasting Lines For Markings and Labeling On Jobsite Materials. Engineered to Resist Clogging and Crafted With High Quality Paint That Writes On The Toughest Jobsite Materials. The Anti-Roll Triangular Shape and Integrated Hard Hat Clip Keeps The Writing Utensil Accessible and Within Reach On The Job.
$4.10
20
Popularity
Default