Search Results for "86712 MINERALLAC"

1-20 of 222
86612CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 866-12CHC
  • Total Availability: 21
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($138.30) ·
86612CHC - Cooper B-Line/Cable Tray

Total Availability: In Stock

IMC12 - Republic Con-Nucor Tube

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

  • MFR Part #:
  • Nacogdoches Availability: 390 Feet
  • Total Availability: 104,440 Feet
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($169.23) · 3,500 Feet ($5,923.05) ·
IMC12 - Republic Con-Nucor Tube

Available now at Nacogdoches: In Stock

Total Availability: In Stock

VLA2 - Eaton

Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"

  • MFR Part #: VLA2
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($149.36) ·
VLA2 - Crouse-Hinds

Total Availability: In Stock

SPC120208Y1P - Eaton

Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration

  • MFR Part #: SPC120208Y1P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,569.36) ·
SPC120208Y1P - Eaton Power Quality

Total Availability: Available from manufacturer.

RR2PULAC120V - IDC

Relay Plug-In DPDT 10A 120vac

  • MFR Part #:
  • Total Availability: 34
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($264.50) ·
RR2PULAC120V - Idec

Total Availability: In Stock

PG12C - Nsi

The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.

  • MFR Part #: PG12C
  • Total Availability: 50
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($23.24) ·
PG12C - Nsi Industries

Total Availability: In Stock

SPC120240S1P - Eaton

Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration

  • MFR Part #: SPC120240S1P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,542.21) ·
SPC120240S1P - Eaton Power Quality

Total Availability: Available from manufacturer.

MPC125PR0 - Southwire

"Cup, Maxpunch #MPC125HD For SS 1-1/4""" 1 Ea

  • MFR Part #: MPC125PRO
  • Total Availability: 3
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($52.98) ·
MPC125PR0 - Southwire Company

Total Availability: In Stock

SPC120240S8P - Eaton

Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay

  • MFR Part #: SPC120240S8P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,569.36) ·
SPC120240S8P - Eaton Power Quality

Total Availability: Available from manufacturer.

F96T12CWXSSUPC - Sylvania

60W, 96 Inch Mol, T12 Instant Start Slimline Super Saver Fluorescent Lamp, Cool White Deluxe Phosphor, 4100K Color Temperature, 87 Cri, Upc Code. Vivid Color: High Cri Lamps For Color Critical Applications

  • MFR Part #: F96T12CWXSSUPC/23503
  • Total Availability: 9
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 15 ($304.35) ·
F96T12CWXSSUPC - Sylvania-Ledvance

Total Availability: In Stock

S1250C - Panduit®

The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: S12-50-C
  • Total Availability: 4,500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.56) · 1,000 ($95.60) ·
S1250C - Panduit Corporation

Total Availability: In Stock

S1240C - Panduit®

The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: S12-40-C
  • Total Availability: 12,200
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.55) · 1,000 ($75.50) ·
S1240C - Panduit Corporation

Total Availability: In Stock

AGC712 - Cooper Bussmann North America

Buss Agc-7-1/2 Agc Glass Fuse - 1/4

  • MFR Part #: AGC-7-1/2
  • Total Availability: 20
  • Manufacturer: Cooper Bussmann North America
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.80) ·
AGC712 - Bussmann Fuses

Total Availability: In Stock

863.512CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 863.5-12CHC
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($101.99) ·
863.512CHC - Cooper B-Line/Cable Tray

Total Availability: In Stock

PVC1290 - Cantex, Inc

1/2" SCH40 90D PVC Elbow

  • MFR Part #: 5133823
  • Nacogdoches Availability: 429
  • Total Availability: 16,649
  • Manufacturer: Cantex, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.61) ·
PVC1290 - Cantex, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

230N120C - 3M

3M™ Paper Sheet 336U Is An Ideal Abrasive Sanding Sheet For Soft Metals Like Aluminum, Brass, Bronze and Copper. Constructed On An Intermediate, C-Weight Paper Backing, It Features An Open Coat Aluminum Oxide Mineral to Help Prevent Loading.

  • MFR Part #: 7000120218
  • Available from manufacturer.
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,040.00) ·
230N120C - Minnesota Mining (3M)

Total Availability: Available from manufacturer.

PJSC1LA - Legrand-Pass & Seymour

P&S PJSC1LA Sec WP JR Jum Toggle Ce

  • MFR Part #: PJSC1LA
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.20) ·
PJSC1LA - Pass & Seymour/Legrand

Total Availability: In Stock

AC12C16 - Eaton

Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket

  • MFR Part #: AC-12C16
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($555.45) ·
AC12C16 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

PVC12 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.578 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.109 In Wall Thickness, 0.162 LB Weight

  • MFR Part #: A52AE12
  • Nacogdoches Availability: 8,390 Feet
  • Total Availability: 620,801 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($35.35) · 6,000 Feet ($2,121.00) ·
PVC12 - Heritage Plastics

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCC4012X - Panduit

The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

  • MFR Part #: LCC4/0-12-X
  • Total Availability: 74
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 20 ($192.90) ·
LCC4012X - Panduit Corporation

Total Availability: In Stock

86612CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

MFR Part #:
866-12CHC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($138.30)
IMC12 - Republic Con-Nucor Tube

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Con-Nucor Tube
Local Availability:
In Stock
Total Availability:
104,440 Feet
Pkg Sizes:
100 Feet ($169.23)
3,500 Feet ($5,923.05)
VLA2 - Eaton

Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"

MFR Part #:
VLA2
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($149.36)
SPC120208Y1P - Eaton

Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration

MFR Part #:
SPC120208Y1P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,569.36)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
10 Each ($264.50)
PG12C - Nsi

The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.

MFR Part #:
PG12C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
50 Each ($23.24)
SPC120240S1P - Eaton

Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration

MFR Part #:
SPC120240S1P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,542.21)
MPC125PR0 - Southwire

"Cup, Maxpunch #MPC125HD For SS 1-1/4""" 1 Ea

MFR Part #:
MPC125PRO
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($52.98)
SPC120240S8P - Eaton

Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay

MFR Part #:
SPC120240S8P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,569.36)
F96T12CWXSSUPC - Sylvania

60W, 96 Inch Mol, T12 Instant Start Slimline Super Saver Fluorescent Lamp, Cool White Deluxe Phosphor, 4100K Color Temperature, 87 Cri, Upc Code. Vivid Color: High Cri Lamps For Color Critical Applications

MFR Part #:
F96T12CWXSSUPC/23503
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
15 Each ($304.35)
S1250C - Panduit®

The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
S12-50-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
4,500 Each
Pkg Sizes:
100 Each ($9.56)
1,000 Each ($95.60)
S1240C - Panduit®

The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
S12-40-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
12,200 Each
Pkg Sizes:
100 Each ($7.55)
1,000 Each ($75.50)
AGC712 - Cooper Bussmann North America

Buss Agc-7-1/2 Agc Glass Fuse - 1/4

MFR Part #:
AGC-7-1/2
Manufacturer:
Cooper Bussmann North America
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
5 Each ($9.80)
863.512CHC - Eaton

Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

MFR Part #:
863.5-12CHC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($101.99)

MFR Part #:
5133823
Manufacturer:
Cantex, Inc
Local Availability:
In Stock
Total Availability:
16,649 Each
Pkg Sizes:
1 Each ($1.61)
230N120C - 3M

3M™ Paper Sheet 336U Is An Ideal Abrasive Sanding Sheet For Soft Metals Like Aluminum, Brass, Bronze and Copper. Constructed On An Intermediate, C-Weight Paper Backing, It Features An Open Coat Aluminum Oxide Mineral to Help Prevent Loading.

MFR Part #:
7000120218
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($1,040.00)
PJSC1LA - Legrand-Pass & Seymour

P&S PJSC1LA Sec WP JR Jum Toggle Ce

MFR Part #:
PJSC1LA
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($50.20)
AC12C16 - Eaton

Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket

MFR Part #:
AC-12C16
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($555.45)
PVC12 - Heritage Plastics

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.578 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.109 In Wall Thickness, 0.162 LB Weight

MFR Part #:
A52AE12
Manufacturer:
Heritage Plastics
Local Availability:
In Stock
Total Availability:
620,801 Feet
Pkg Sizes:
100 Feet ($35.35)
6,000 Feet ($2,121.00)
LCC4012X - Panduit

The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

MFR Part #:
LCC4/0-12-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
74 Each
Pkg Sizes:
20 Each ($192.90)

Begin Live Chat