Add More Items
View All Quick Selects
Below you can add an image for '88003' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Total Availability: In Stock
Check local availability
Book Price
$86.84
Each
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
Browse locations near you.
Unt 88120GRTNK N3R Screw Cover Gutt
$757.76
MC-B Adapter
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$21.85
BR Led Lamp, Designation: 13R40/Led/3000K/880L/120V/D, 120 V, 13 WTT, R40 Shape, E26 Medium Base, Frosted, 25000 HR, Lumens: 880 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 105 Deg Beam Angle, 6-15/32 In Length, 5 In Diameter
$26.50
The BT3S-C0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 12.0” (305MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
$49.35
Per 100
Outdoor Accessory Weatherproof Cover Round 3 Holes Black
$7.41
Eaton B-Line Series Wiring Trough, 8" Height, 120" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$836.12
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
$539.62
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
$3.07
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
<P>PN3 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius.</P>
$2.44
B-MC Adapter
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
$1,090.06
PLT3S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 11.5” (292MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$412.73
Per 1,000
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
00078254020839|0078254|078254020839|07825402083|02083|Dielectric Grease 10 WT Oz Aerosol|CRC 02083|CRC Chemicals 02083|CRC Industries 02083
Total Availability:
$30.22
This item is no longer available. Click to view alternate items.
P&S F3403LA Disc Sub Wp3403la
$1.36
20
Popularity
Default