Add More Items
View All Quick Selects
Below you can add an image for '88023' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Total Availability: In Stock
Check local availability
Book Price
$86.84
Each
The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail
$75.45
Browse locations near you.
B-MC Adapter
$21.85
MC-B Adapter
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.880 to 1.065 Inch, Malleable Iron
$5,819.89
Per 100
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
This item is no longer available. Click to view alternate items.
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$651.20
Bryant NP2AL|Eatonwd 2139A|Eatonwd 2139LA|Eatonwd 2139LABOX|Eatonwd 2139LA-Box|Eatonwd 5139A|Eatonwd 5139LA|Enerlites 8812A|Enerlites 8812-A|Hublwiring NP2AL|Hublwiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|Passseymor SP2LA|Passseymor TP2LA|Passseymor TP2-La
$131.82
Power Block
$56.72
36" 24V Narrow Stile Rim Exit Device, Bronze Anod
$703.13
Lever Connector, 3-Port, 100/Box
$35.77
Outlet Box, Non-Metallic Material, 0.36 LB/Ea
$14.75
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
$5,787.38
Conduit Pipe 22223500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 In, Flexibility: Rigid, NPT, 15 In Bend Radius, Dimension B: 23-3/16 In, Dimension C: 9-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$28,017.66
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.750 to 0.880 Inch, Malleable Iron
$1,975.54
Conduit Pipe 25023008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,915.26
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
SWE2301GZ Butt Splice Kit
$6.99
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$100.33
Conduit Pipe 25023001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-5/8 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,794.25
20
Popularity
Default