Search Results for "89-045 IDEAL INDUSTRIES INC"

1-20 of 2000
35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

  • MFR Part #: 35-825
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($128.94) ·
35825 - Ideal

Total Availability:

45321 - Ideal

Ideal, Stripper, Coax

  • MFR Part #: 45-321
  • Total Availability: 18
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.28) ·
45321 - Ideal

Total Availability: In Stock

89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-045
  • Total Availability: 100
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($52.54) ·
89045 - Ideal

Total Availability: In Stock

44148 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 to 180 Deg F, Markers Per Page: A-Z (45 Each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 1170 Total Markers

  • MFR Part #: 44-148
  • Total Availability: 63
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.60) ·
44148 - Ideal

Total Availability: In Stock

891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

  • MFR Part #: 89-1545
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($796.90) ·
891545 - Ideal

Total Availability: Available from manufacturer.

TLSWH - Sensorswitch

The TLS Twist-to-Lock Sensor From Sensorswitch™ Is An Occupancy Sensor Designed For Industrial Lighting Applications. Ideal For Mounting Heights From 8 FT. to 45 FT., The TLS Twist-to-Lock Sensor Delivers Reliable Motion Detection and Daylight Dimming Control, Helping Optimize Energy Usage In Large, High-Ceiling Spaces Like Warehouses and Manufacturing Facilities. Its Tool-Less, Twist-to-Lock Design Simplifies Installation With No Additional Wiring or Hardware Required. The TLS Twist-to-Lock Sensor Comes P

  • MFR Part #: TLS WH
  • Total Availability: 35
  • Manufacturer: Sensorswitch
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.99) ·
TLSWH - Lithonia Lighting - Acuity

Total Availability: In Stock

66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

  • MFR Part #: 66318
  • Total Availability: 4
  • Manufacturer: Microstream
  • Find: Similar Items
  • Pkg Sizes: 6 ($161.88) ·
66318 - Streamlight, Inc.

Total Availability: In Stock

44296 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-296
  • Total Availability: 21
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($22.93) · 25 ($143.30) ·
44296 - Ideal

Total Availability: In Stock

44358 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-358
  • Total Availability: 147
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($18.93) · 25 ($118.32) ·
44358 - Ideal

Total Availability: In Stock

44298 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-298
  • Total Availability: 18
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.30) ·
44298 - Ideal

Total Availability: In Stock

44353 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-353
  • Total Availability: 77
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($20.03) · 25 ($125.19) ·
44353 - Ideal

Total Availability: In Stock

44364 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 480V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-364
  • Total Availability: 330
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($18.93) · 25 ($118.32) ·
44364 - Ideal

Total Availability: In Stock

44295 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-295
  • Total Availability: 210
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.30) ·
44295 - Ideal

Total Availability: In Stock

44104 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 46-90, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

  • MFR Part #: 44-104
  • Total Availability: 128
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($132.00) ·
44104 - Ideal

Total Availability: In Stock

44102 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, 0-15, +, , /, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

  • MFR Part #: 44-102
  • Total Availability: 101
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($132.00) ·
44102 - Ideal

Total Availability: In Stock

44106 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A, B, C, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 150, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

  • MFR Part #: 44-106
  • Total Availability: 3
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($207.00) ·
44106 - Ideal

Total Availability: In Stock

44109 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 1-15, 16-90, A-Z, +, , /, 0, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 1-15 (6 Each), 16-90 (4 Each), A-Z (2 Each), +, , /, 0 (2 Each), Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

  • MFR Part #: 44-109
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($207.00) ·
44109 - Ideal

Total Availability: In Stock

42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

  • MFR Part #: 42-201
  • Total Availability: 404
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.49) ·
42201 - Ideal

Total Availability: In Stock

EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

  • MFR Part #: EFSB4
  • Total Availability: 6
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($424.74) ·
EFSB4 - Wiremold/Legrand

Total Availability: In Stock

89 - Klein Tools

Replacement Plier Handle, Plastic, Maroon, 1.6 Oz

  • MFR Part #: 89
  • Nacogdoches Availability: 5
  • Total Availability: 107
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($156.48) ·
89 - Klein Tools

Available now at Nacogdoches: In Stock

Total Availability: In Stock

35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

MFR Part #:
35-825
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($128.94)
45321 - Ideal

Ideal, Stripper, Coax

MFR Part #:
45-321
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($20.28)
89045 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-045
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
50 Each ($52.54)
44148 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 to 180 Deg F, Markers Per Page: A-Z (45 Each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 1170 Total Markers

MFR Part #:
44-148
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
5 Each ($151.60)
891545 - Ideal

Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In

MFR Part #:
89-1545
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($796.90)
TLSWH - Sensorswitch

The TLS Twist-to-Lock Sensor From Sensorswitch™ Is An Occupancy Sensor Designed For Industrial Lighting Applications. Ideal For Mounting Heights From 8 FT. to 45 FT., The TLS Twist-to-Lock Sensor Delivers Reliable Motion Detection and Daylight Dimming Control, Helping Optimize Energy Usage In Large, High-Ceiling Spaces Like Warehouses and Manufacturing Facilities. Its Tool-Less, Twist-to-Lock Design Simplifies Installation With No Additional Wiring or Hardware Required. The TLS Twist-to-Lock Sensor Comes P

MFR Part #:
TLS WH
Manufacturer:
Sensorswitch
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($57.99)
66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

MFR Part #:
66318
Manufacturer:
Microstream
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
6 Each ($161.88)
44296 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-296
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
4 Each ($22.93)
25 Each ($143.30)
44358 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-358
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
147 Each
Pkg Sizes:
4 Each ($18.93)
25 Each ($118.32)
44298 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-298
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
25 Each ($143.30)
44353 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-353
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
4 Each ($20.03)
25 Each ($125.19)
44364 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 480V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-364
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
330 Each
Pkg Sizes:
4 Each ($18.93)
25 Each ($118.32)
44295 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-295
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
210 Each
Pkg Sizes:
25 Each ($143.30)
44104 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 46-90, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

MFR Part #:
44-104
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
128 Each
Pkg Sizes:
5 Each ($132.00)
44102 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, 0-15, +, , /, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

MFR Part #:
44-102
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
5 Each ($132.00)
44106 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A, B, C, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 150, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

MFR Part #:
44-106
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($207.00)
44109 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 1-15, 16-90, A-Z, +, , /, 0, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 1-15 (6 Each), 16-90 (4 Each), A-Z (2 Each), +, , /, 0 (2 Each), Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

MFR Part #:
44-109
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
5 Each ($207.00)
42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

MFR Part #:
42-201
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
404 Each
Pkg Sizes:
1 Each ($126.49)
EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

MFR Part #:
EFSB4
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($424.74)
89 - Klein Tools

Replacement Plier Handle, Plastic, Maroon, 1.6 Oz

MFR Part #:
89
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
107 Each
Pkg Sizes:
12 Each ($156.48)

Begin Live Chat