Add More Items
View All Quick Selects
Below you can add an image for '9040BK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" SCH40 90D 36"R PVC Elbow Bell End
Total Availability: In Stock
Check local availability
Book Price
$94.73
Each
4" SCH40 90D 24"R PVC Elbow Bell End
$69.56
MBRE40B400 Stucco Pan
$37.80
4" SCH40 90D 48"R PVC Elbow Bell End
$83.06
4" Retrofit Baffle-Trim Led Module, 120V, 90CRI, 4000 K, White
$47.90
This item is no longer available. Click to view alternate items.
RL Led Baffle-Trim Module, 120 V Ac, 8.65 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 6 In Length, 6 In Width, 5.313 In Height, 1.1299 LB
40STD0590 1/2"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Available now at Uvalde: In Stock
Uvalde Availability: In Stock
$169.74
Per 100
11W Led BR40 30K 900LM Dim 90cri
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.52
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 90 Cri
$7.58
Ge Ecolux®, 40 WTT, 2050 LM, 6500 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$5.59
Eaton Bussmann Series LKN Fuse Link, 250V, 40A, Class H, K5
$5.65
Large Led Canopy, 13, 600-17, 600 Lumens,
$341.56
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®
$153.92
Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB
$278.87
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$2,743.20
Eaton House Panel, 400A, BR Type, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 40 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$6,805.83
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
Cable Tie CT6BK40-C, 1000/Case
$10.56
The Nsi G-40 4/0 Armored Wire Adapter For Ground Clamps Offers A Convenient Solution When Grounding Armored Cable Alongside Interchangeable Nsi Ground Clamps. The Steel Screws and Bronze Adapter Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Adapter Swing 360 Degrees to Make Alignment Simple and Install From Any Direction. Use This Adapter With Nsi Ground Clamps to Easily Ground 4/0 Armored Cable to Water Pipes In Indoor Applications. Stock Pro
$2,080.02
20
Popularity
Default