Add More Items
View All Quick Selects
Below you can add an image for '9314 BWF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$64.23
Each
14"X14" Stamped Return Air Grille
Check local availability
$8.19
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
$40.23
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
$115.34
Enclosure Cover, Cold Rolled Steel, 14.3 In Width, 14 In Height, Glossy White, Glossy White Powder Coated, Screw On, 3.7 LB/Ea
$50.16
Fork Terminal, Vinyl Insulated, Funnel Entry, 16- 14 Awg, #10 Stud Size, Narrow Tongue, Standard Package.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$101.08
Per 100
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$60.27
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
EZ14SO Ez Box Is A 1-Gang, 14 Cu. In., Renovation Application (Old Work), Electrical Switch or Outlet Box For Residential or Light Commercial Renovation Projects. Ez Mount Flanges, Winged Swing Tabs and 4 Built-In Integral Wire Clamps Make Installation Easy and Cost Effective. The New Design Provides A Guide For A Straight Outline. No Template Is Needed. Just Trace The Outline and Cut.
$226.92
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$11.04
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
16 X 14 X 8 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$277.16
Enclosure Panel, Steel, Painted, White, 14.87 In Overall Length, 12.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 3.64 LB
$31.03
12X14 Solid BP W011
$31.72
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 In Overall Width, 16 In Overall Length, 6 In Overall Height, 21.14 LB
$432.02
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
20
Popularity
Default