Add More Items
View All Quick Selects
Below you can add an image for '97 53 08' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$59.18
Each
P&S 97160I Disc No Sub
Check local availability
$45.14
P&S 97030LA 30 Min. Timer No Hold
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$61.42
P&S 97030W Timer 30MIN 1HP20A125V/1
$65.04
P&S 97030I Timer 30MIN 1HP20A125V/1
Total Availability:
$51.16
This item is no longer available. Click to view alternate items.
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
$85.56
Per 100
Insulating Bushing, 1-1/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 In Width, 0.453 In Height, 1-7/8 In Diameter, +150 °C Operating Temperature, 0.016 LB/Ea
$72.67
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$874.15
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
$28.89
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$36.44
Parallel Conduit Clamp, Malleable Iron (Clamps);Steel (Bolt and Nut) Material, Hot Dip Galvanized, 1-11/16 In Length, 3-1/16 In Width, 3/4 In Size
$886.12
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
$406.50
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 3-1/2" or 4"
$76.74
$229.27
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
$196.44
$690.27
Cantex 5336050 Is A 6 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 6 X 2 In. Intermediate Spacer Can Handle Up to 6" Diameter Conduit With 2" Spacing Between Conduit Runs.
$321.56
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 2-1/2" Base Size, 7/8" Jaw Opening Size, Malleable Iron, 1/2"-13 Tapped Holes
$14.92
Cantex 5336030 Is A 5 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 3 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 3" Spacing Between Conduit Runs.
$275.68
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
$57.78
20
Popularity
Default