Add More Items
View All Quick Selects
Below you can add an image for '9753' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This 11-Piece Tool Set Is Perfect For The Trade Apprentice Starting Out. The Set Includes Four Sets Of Pliers, A Wire Stripper/Cutter, Four Screwdrivers and A Nylon Tool Pouch and Belt to Carry Them All On The Job. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. A Variety Of Tips and Shaft Lengths Cover A Wide Array Of Tasks. Four Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, 10-Inch Pump Pliers With Secure to
Total Availability: In Stock
Check local availability
Book Price
$228.47
Each
Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features
$60.25
Multi Tool
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$54.67
Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force
$123.81
Comfort Combo Belt, Professional Electrician Application, Blue Color, 500 Comfort Belt With QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made In Usa
$229.51
The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
$0.66
Comfort Combo Belt, Professional Electrician Application, Blue, 500 Comfort Belt With QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made In Usa
The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
$1.07
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$54.65
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
Klein Tools RT110 Receptacle Tester Detects The Most Common Wiring Problems In Standard Receptacles. Conditions Indicated: Wiring Correct, Open Ground, Reverse Electrical Outlet, Open Hot, Open Neutral, Hot/Ground Reversed. Conditions Not Indicated: Quality Of Ground, Multiple Hot Wires, Combinations Of Defects, Reversal Of Grounded and Grounding Conductors.
$11.79
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
Per 100
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea
$43.92
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea
$55.10
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea
$86.20
Prostrip 20 Wire Stripper
$18.85
Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight
$18.47
The Easy-Twist WWC-R-SJ 100-Count Small Jar Of Red Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-6 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere El
$193.44
Per 1,000
The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
$75.84
20
Popularity
Default