Add More Items
View All Quick Selects
Below you can add an image for '97647 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
P&S 97030I Timer 30MIN 1HP20A125V/1
Total Availability:
Total Availability: Out of Stock
$51.16
This item is no longer available. Click to view alternate items.
P&S 97160I Disc No Sub
$45.14
P&S 97030LA 30 Min. Timer No Hold
Total Availability: Available from manufacturer.
$61.42
1/2 X 260 Rectorseal Ptfe Tape
$6.00
P&S 7764 Conn 50a250vdc50a600vac
$206.13
P&S 97030W Timer 30MIN 1HP20A125V/1
$65.04
CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$594.04
Per 1,000 Feet
16064.40.01 8/4 Soow Ul BK LLRL
$3,810.14
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Natural Jacket Color
$615.57
The Polaris IPLG6-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 6 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench
$48.61
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
Data Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material; 23 Awg Solid Conductor Size
$272.33
Holesaw T3 64L 4 102MM 1/BX
$38.57
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
$85.56
Per 100
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
16/3 4' SPT-3 PWR Sply R/A
$7.61
Per Foot
20
Popularity
Default