Add More Items
View All Quick Selects
Below you can add an image for '97969' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulating Bushing, 2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.656 In Width, 0.718 In Height, 2-5/8 In Diameter, +150 °C Operating Temperature, 0.045 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$119.78
Per 100
P&S 97160I Disc No Sub
Check local availability
$45.14
Each
Browse locations near you.
P&S 97030I Timer 30MIN 1HP20A125V/1
Total Availability:
Total Availability: Out of Stock
$51.16
This item is no longer available. Click to view alternate items.
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
$85.56
Mounting Kit For For TF96
$211.94
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
$57.78
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$36.44
P&S 97030LA 30 Min. Timer No Hold
Total Availability: Available from manufacturer.
$61.42
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
$28.89
P&S 97030W Timer 30MIN 1HP20A125V/1
$65.04
Insulating Bushing, 1-1/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 In Width, 0.453 In Height, 1-7/8 In Diameter, +150 °C Operating Temperature, 0.016 LB/Ea
$72.67
CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable
$594.04
Per 1,000 Feet
Lith C296 General Purpose Strip, TW
$67.58
16/3 6' SPT-3 PWR Sply R/A
$11.78
Per Foot
The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,
$184.31
Drain Outlet, 40 S PVC Material; 5.5 Inch Length X 1.75 Inch Width X 8.25 Inch Height Size; Ul (Canada and Us), Ul 508 Applicable Standard; Overflow Switch, Magnetic Reed; In-Line/Primary Drain Pan/Auxiliary Drain Outlet Used On Item
$39.77
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
$196.44
P&S 5669X Disc - Sub PS5669X
$5,040.15
Combination Unit Grille, Grille Type; 655/656/657/659/695/696 Combination Unit Used On
$49.20
Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Natural Jacket Color
$615.57
20
Popularity
Default