Add More Items
View All Quick Selects
Below you can add an image for '97977 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
P&S 97160I Disc No Sub
$45.14
P&S 97030I Timer 30MIN 1HP20A125V/1
Total Availability:
Total Availability: Out of Stock
$51.16
This item is no longer available. Click to view alternate items.
P&S 97030LA 30 Min. Timer No Hold
Total Availability: Available from manufacturer.
$61.42
P&S 97030W Timer 30MIN 1HP20A125V/1
$65.04
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$85.56
Per 100
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
$57.78
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$36.44
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
$28.89
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
$34.25
Insulating Bushing, 1-1/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 In Width, 0.453 In Height, 1-7/8 In Diameter, +150 °C Operating Temperature, 0.016 LB/Ea
$72.67
Insulating Bushing, 2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.656 In Width, 0.718 In Height, 2-5/8 In Diameter, +150 °C Operating Temperature, 0.045 LB/Ea
$119.78
U Die, Index 998.
$383.06
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
$196.44
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 3-1/2" or 4"
$76.74
The BT9LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 30.7” (780MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
$148.85
Crimp Assortments
$386.53
20
Popularity
Default