Add More Items
View All Quick Selects
Below you can add an image for 'A3091412' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$115.34
Each
14X12 Aluminum Back Plate
Check local availability
$52.66
VJ Series Back Mounting Plate 14X12X.08 Unpainted Aluminum
14 X 12 Aluminum Back Panel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$49.33
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 In Overall Width, 30 In Overall Length, 12 In Overall Height, 5 Knockouts, 113.3 LB
$700.05
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 12" L, 9" Rung Spacing, Aluminum
$1,594.05
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$310.64
30"X14" Stamped Return Air Grille
$15.31
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
12X14 Solid BP W011
$31.72
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 30X30X12, Gray, Steel
$806.67
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
$51.51
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X8, Gray, Mild Steel
$342.33
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
$36.39
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$60.58
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
Dottie RMS1412 1/4 X 1/2 Round Head
Total Availability:
$19.77
Per 100
This item is no longer available. Click to view alternate items.
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 10-7/8 Inch; 12-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$46.30
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Houses Electrical Controls and Instruments, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
$26.32
20
Popularity
Default