Add More Items
View All Quick Selects
Below you can add an image for 'AGDN12020R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Agc Series Fast-Acting Fuse, 20A, 32 Vac, 32 VDC (Self Certified), R
Total Availability: In Stock
Check local availability
Book Price
$1.09
Each
Buss Agc-7-1/2 Agc Glass Fuse - 1/4
$1.96
Eaton Agc Series Fast-Acting Fuse 0.10A, 250 Vac, 32 VDC (Self Certified), Agc-1-10-R
$12.36
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 1/2" Bolt Size, No Twist Square Washer
$954.75
Per 100
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Dura Green, 12 Gauge Thickness
$539.45
Per 100 Feet
Buss Agc-20 Agc Glass Fuse - 1/4 X
$1.45
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 12 Gauge
$651.83
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Eaton Rotary Disconnect Front and Right External Handle, Front and Right External Handle, Front and Right External Handle, Red/Yellow, Nema 3R/12, External Handles, Nema 3R/12, R4/R5/R9, Handle Type: SH0
Total Availability:
Total Availability: Out of Stock
$119.89
Eaton Bussmann Series Fast-Acting Fuse, Agw Series, 20A, 37 Vac, 32 VDC (Self Certified)
$1.27
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 12 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$62.30
Buss Agc-1/10 \Buss Small Dimension
$5.60
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
$944.78
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 In Length, 1/2 In Size, Uncr Connection, 1/2 In - 13 Tpi Connection Size, 1350 LB Capacity, 53 LB
$311.21
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 1 Open Enclosure - 27 A, Horizontal Mounting, 480/60 or 440/50 Coil Voltage, C440 Standard Feature Set - 4–20 A
$603.79
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
Total Availability: Available from manufacturer.
$373.98
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Yellow Zinc Chromate Finish, SH, 12 Gauge
$2,880.10
Eaton Agc Series Fast-Acting Fuse, 20A, 32 Vac, 32 VDC (Self Certified)
$2.42
20
Popularity
Default