Add More Items
View All Quick Selects
Below you can add an image for 'AR213' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
Total Availability: In Stock
Check local availability
Book Price
$221.81
Each
Milb CP3BA1121122GPME01 CP3B-A, RTTB
$2,460.00
High Bays 16039 Lumens ARBAY2 2 Feet 120W 120V-277V 0-10V Dimming
$209.37
High Bays 21922 Lumens ARBAY2 2 Feet 160W 120V-277V 0-10V Dimming
$264.16
3-1/2 RND Box 21.0 Cu In Univ HGR GRD
$2,404.44
Per 100
25U21T Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.33
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
Socket Hub, 1.5 In Overall Height, 5.25 In Overall Width, 5.25 In Overall Length, 0.5 LB
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$96.53
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
$136.00
This item is no longer available. Click to view alternate items.
GV-MOUNT210-3 Wall Pendant Mount For TMS20811
$72.00
Eaton Crouse-Hinds Series Arktite Ar Receptacle With Mechanical Lug, 200A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, Crimp/Solder, 600 Vac/250 VDC, 0.56"
$3,757.65
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Replacement Glass For Fan P211BN552BNGW
Request Quote
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
$1,605.46
2 1/2X3 Galvanized Nipple
$1,613.57
32X15X32 Hinge Cover Type 3R Ul Listed Aluminum No Knockouts No Paint Lift Off Hinges Padlocking Handle 1 Position Connector Single Door
$2,161.92
RMK RD21NA-BKNR DCCG, Black, Poly, 3/
$6.54
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
$1,183.91
20
Popularity
Default