Add More Items
View All Quick Selects
Below you can add an image for 'AR805' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
Total Availability: In Stock
Check local availability
Book Price
$64.74
Each
09805.35.01 18/5 Soow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,043.96
Per 1,000 Feet
Algo 8180 Audio Alerter
$593.51
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 80 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$73.46
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$13,497.34
80/5MFD 370/440V Round Capacitor
$40.68
Union, 3 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 5-3/4 In Length, 5-1/16 In Diameter, 7.35 LB
$431.13
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, 3"
$402.89
Ul Class RK-5 Time Delay
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight
$874.21
Per 100 Feet
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 80 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$269.57
80/5MFD 370/440V Round Usa Made Capacitor
$50.45
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 80 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
$132.47
High Performance Miniature Circuit Breaker With Cage Terminal, Rated Current 50 Amps, 3 Pole, Trip Curve K, Voltage Up to 240 Vac, Ultimate Short-Circuit Breaking Capacity 50 Ka, IEC/En 60947-2, Ul 489, Csa 22.2 No. 5-02
$435.78
6 STR Cu 3/C Black/White/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 FT
$5,898.48
80CFM Led Lighted Fini$H
$379.59
Housing For BHFLED80F Assembly Pack
$58.21
5600080
$226.67
20
Popularity
Default