Add More Items
View All Quick Selects
Below you can add an image for 'B270HH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mold, Horizontal to Horizontal Cable Cross, 4/0 Awg (Run & Tap), 250 Weld Metal.
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$611.55
Each
This item is no longer available. Click to view alternate items.
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
Total Availability: In Stock
$66.90
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
$79.55
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.92
Eaton B-Line Series Post Base, 1.62" H X 8" L X 3" W, Steel, Dura Green
$13,872.21
Per 100
Dell Pro 27 Adjustable Stand Monitor - E2726hs
Request Quote
Eaton B-Line Series Post Base, 1.62" H X 6" L X 6" W, Steel, Dura Green, Square Post Base, Centered Offset
$14,382.63
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
B2K0-0502-3H
$338.17
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Channel B22
$28,439.61
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Hot-Dipped Galvanized, Fits Channel B22, Square Post Base, Centered
$3,943.29
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
$5,190.79
Eaton Crouse-Hinds Series Round Ceiling Cover, 3-1/4", Blank, Steel, 3-1/4" Diameter, Flat
$312.71
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT
$642.97
Per 100 Feet
Performance Plus Wire Connector B/G+Pouch, 50/PCH
Available now at Springfield: In Stock
Springfield Availability: In Stock
$87.72
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Steel, Stainless Steel Type 304, Fits Channel B22
$41,492.90
Wing Wire Connector, (4) #14 Awg Conductor Size, (2) #6 Awg Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 LB
20
Popularity
Default