Add More Items
View All Quick Selects
Below you can add an image for 'B380GFHH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
Total Availability: In Stock
Check local availability
Book Price
$61.43
Per 100
Axis P3807pve
$1,368.88
Each
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$231.86
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$49.41
P&S S38W Disc - No Sub
$3.91
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
7-Point Rack With Insulation, Residential Application, Made In Usa, 1 CT Package Quantity
$96.82
Square Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Inside, 0.18 LB
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$176.94
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
$142.12
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
$103.27
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, No Twist Square Washer
$1,345.19
This item is no longer available. Click to view alternate items.
Eaton B-Line Series C-Clamp, 2.25" H X 2" L X 1.1250" W, Malleable Iron, 500 LBS Load Cap, 3/8”-16 Thread/Rod Size
$17.90
Eaton B-Line Series C-Clamp, 2.3750"HX2.3750"LX0.3750"W, Steel, 230 Load, 3/4"-10 Rod Size, 0.75"Beam Thickness, Steel W/Locknut
$14.88
Eaton B-Line Series C-Clamp, 2.21" H X 2" L X 1.13" W
$730.74
Adapt Smaller Size Cable to Larger Size Mold
$2.64
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
$171.56
Flint Ignitor.
$18.38
20
Popularity
Default