Add More Items
View All Quick Selects
Below you can add an image for 'BOX40' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB
Total Availability: In Stock
Check local availability
Book Price
$278.87
Per 100
Non Metallic Flanged Fixtured Hand Box. For New Construction. For 5/8 Wall Finish Thickness Can Convert Up to 7/8 Wall Finish Thickness.
$1,990.58
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, With High Clamps and #40 Ground Strap
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$244.64
Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati
$1,739.24
Each
2 1/8" Deep Welded Box 4-Square
$1,083.99
Low Profile Sconce Box. Installs With A 4" Hole Saw On 1/2" or 5/8" Drywall. 5 Cu. In.
Available now at Durant: In Stock
Durant Availability: In Stock
$691.34
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Eccentric Bottom);1/2 In (Side);3/4 In (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
$543.23
Ceiling Fan Box, Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.400 LB/Ea
$803.73
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
$278.84
Cantex 5133401 Is A 2-Gang 3/4IN. Exposed Boxes Type FSCC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$2,213.57
Terminal Box 3-Phase Type 3R, 27.00X16.00X5.00, Gray, Steel
$992.03
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$553.67
FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.
$1,880.23
Pancake Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.136 LB/Ea
$646.41
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Measures Ac Voltages From 12V to 240V and DC Voltages As Low As 1.5V Up to 24V. Tester Also Indicates Positive and Negative DC Polarity.
$23.18
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
$653.25
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Red, Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, 30.3 Cubic Inch Capacity
$3,333.09
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 22.0 Cubic Inch Capacity
$426.71
Box, G03T Bolt Down Traffic Valve G03tbox
$141.48
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$1,100.40
20
Popularity
Default