Add More Items
View All Quick Selects
Below you can add an image for 'BP27' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.92
Each
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 6-7/8 Inch; 8-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Total Availability: In Stock
$31.87
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 4-7/8 Inch; 6-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$22.60
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 10-7/8 Inch; 12-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$46.30
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 8-7/8 Inch; 10-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$38.45
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 12-7/8 Inch; 14-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$60.27
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 14-7/8 Inch; 16-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$77.97
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 13 Inch; 17 Inch; 0.09 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$106.20
Ideal BPSTCKR-300 Cable Stacker 300
$104.12
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
$66.90
Ideal BPSTCKR-100 Cable Stacker Bul
$0.52
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
Ideal BPSTCKR-25 Cable Stacker 25 B
$0.56
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
The 27-In-1 Multi-Bit Precision Screwdriver Offers 26 Specialty Tamperproof Tips Conveniently Stored In The Handle Plus An Integrated 3.5 MM Nut Driver. The Powerful Rare-Earth Magnet In The Stainless Steel Barrel Securely Holds Both Bits and Fasteners. This Screwdriver Features Industrial-Strength Bits As Well As A Cushion-Grip™ Handle With Spin Cap For Outstanding Comfort and Control.
$27.50
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.03LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push-Type Conduit Fasteners, 25 LBS Vertical, 15 LBS Horizontal Load Capacity
$132.73
Per 100
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.08LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
$439.72
Channel Conduit Clamp, Pipe/Emt Conduit to Strut Type; Hot Rolled Oiled Pickled Astm A36/A635/A575/A576/A1008 Steel Material; Electrogalvanized Finish; 0.922 Inch Outer Diameter; Two Piece Construction; 400 LB Load Rating; 3/4 Inch Trade Size
$283.80
20
Popularity
Default