Add More Items
View All Quick Selects
Below you can add an image for 'BRC1 COOPER B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.066LBS, Stud Size: All, Cable Support
Total Availability: In Stock
Check local availability
Book Price
$210.02
Per 100
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064LBS, Multi-Run Cable Carrier For MC/Ac Cable, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs, Zinc Plated
$445.12
Eaton B-Line Series Cable Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114LBS, MC/Ac Cable Carrier to Beam Fastener, .13" Min, .25" Max Mount Size, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs
$777.39
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel Material, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$340.52
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18LBS, Multi-Run Cable Carrier For MC/Ac Cable, .56" Min, 0.69" Max Cable Diameter, 50 LBS Load Capacity, 7 Max Runs, Zinc Plated
$1,141.84
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 0.75", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$281.87
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
$8.68
Each
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Two-Pole 20 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC, Type BR Loadcenters
$138.76
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 20 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$141.29
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 20 A, (1) Two-Pole 20 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$126.81
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 30 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$317.79
Filter Plate, 4 In Overall Length, 1 In Overall Width, 5 In Overall Height, 0.37 LB/Ea
Available now at Sulphur Springs: In Stock
Sulphur Springs Availability: In Stock
$10.91
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 40 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$129.95
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Four-Pole 20 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 4", 1/4"-20" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$432.54
Eaton Eaton BR Main Lug Loadcenter, 125 A, 6R, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 8 Circuits, Eight-Pole, 4 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1/0 Awg Cu/Al
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$102.85
Standard Trip Circuit Breaker, 20/30 A, 4 Poles, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
20
Popularity
Default