Search Results for "C22-N"

1-20 of 475
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: Available from manufacturer.

C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight

  • MFR Part #: C2652
  • Total Availability: 87
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($247.25) ·
C2652 - Time Mark Corporation

Total Availability: In Stock

C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

  • MFR Part #: C25DNY162T
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($163.74) ·
C25DNY162T - Eaton Corp

Total Availability: Available from manufacturer.

C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

  • MFR Part #: C25GNF390A
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,708.37) ·
C25GNF390A - Eaton Corp

Total Availability: In Stock

C2A20X012VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/012VDC
  • Nacogdoches Availability: 3
  • Total Availability: 9
C2A20X012VDC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C12A - Fluke

FLK C12A Soft Carrying Case, Vinyl, 1

  • MFR Part #: C12A
  • Total Availability: 27
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 5 ($292.25) ·
C12A - Fluke Electronics

Total Availability: In Stock

C1.5BL6 - Panduit

The C1.5BL6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Black.

  • MFR Part #: C1.5BL6
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 120 ($292.80) ·
C1.5BL6 - Panduit Corporation

Total Availability: Available from manufacturer.

C2WH6 - Panduit

The C2WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 2.25" (8.9 MM X 57.2 MM) and 6' (1.83 M) Long. Color White.

  • MFR Part #: C2WH6
  • Total Availability: 2,232 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 120 Feet ($369.60) ·
C2WH6 - Panduit Corporation

Total Availability: In Stock

C1.5LG6 - Panduit

The C1.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Light Gray.

  • MFR Part #: C1.5LG6
  • Total Availability: 444 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($14.40) · 120 Feet ($288.00) ·
C1.5LG6 - Panduit Corporation

Total Availability: In Stock

C2A20X120VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/120VAC
  • Nacogdoches Availability: 16
  • Total Availability: 43
C2A20X120VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C269 - Time Mark

The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,

  • MFR Part #: C269
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.31) ·
C269 - Time Mark Corporation

Total Availability: Available from manufacturer.

C12 - PVC & Accessories

Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System

  • MFR Part #: 5133101
  • Total Availability: 108
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.47) ·
C12 - PVC & Accessories

Total Availability: In Stock

C16N - Nsi

The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 22-14 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need T

  • MFR Part #: C16-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.80) ·
C16N - Nsi Industries

Total Availability: Available from manufacturer.

C296T8MV - Lithonia Lighting

Lith C296T8 MV T8 General Purpose S

  • MFR Part #: C296T8 MV
  • Total Availability: 12
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($97.08) ·
C296T8MV - Lithonia Lighting - Acuity

Total Availability: In Stock

C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VAC
  • Nacogdoches Availability: 10
  • Total Availability: 17
C2A20X024VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C2 - PVC & Accessories

Cantex 5133106 Is A 2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System

  • MFR Part #: 5133106
  • Total Availability: 68
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($111.92) ·
C2 - PVC & Accessories

Total Availability: In Stock

C25DNF325T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 25A, Contactor, 3P, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

  • MFR Part #: C25DNF325T
  • Total Availability: 43
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.14) ·
C25DNF325T - Eaton Corp

Total Availability: In Stock

C2A20X024VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VDC
  • Nacogdoches Availability: 28
  • Total Availability: 35
C2A20X024VDC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C296 - Lithonia Lighting

Lith C296 General Purpose Strip, TW

  • MFR Part #: C296
  • Total Availability: 4
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($67.58) ·
C296 - Lithonia Lighting - Acuity

Total Availability: In Stock

C25DNF350T - Eaton

Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing

  • MFR Part #: C25DNF350T
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($364.49) ·
C25DNF350T - Eaton Corp

Total Availability: Available from manufacturer.

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($33.00)
C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight

MFR Part #:
C2652
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
87 Each
Pkg Sizes:
1 Each ($247.25)
C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

MFR Part #:
C25DNY162T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($163.74)
C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

MFR Part #:
C25GNF390A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($1,708.37)
C2A20X012VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/012VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($32.07)
C12A - Fluke

FLK C12A Soft Carrying Case, Vinyl, 1

MFR Part #:
C12A
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
5 Each ($292.25)
C1.5BL6 - Panduit

The C1.5BL6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Black.

MFR Part #:
C1.5BL6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
120 Each ($292.80)
C2WH6 - Panduit

The C2WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 2.25" (8.9 MM X 57.2 MM) and 6' (1.83 M) Long. Color White.

MFR Part #:
C2WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
2,232 Feet
Pkg Sizes:
120 Feet ($369.60)
C1.5LG6 - Panduit

The C1.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Light Gray.

MFR Part #:
C1.5LG6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
444 Feet
Pkg Sizes:
6 Feet ($14.40)
120 Feet ($288.00)
C2A20X120VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
43 Each
Pkg Sizes:
1 Each ($32.07)
C269 - Time Mark

The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,

MFR Part #:
C269
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($184.31)
C12 - PVC & Accessories

Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System

MFR Part #:
5133101
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
108 Each
Pkg Sizes:
25 Each ($122.47)
C16N - Nsi

The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 22-14 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need T

MFR Part #:
C16-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($39.80)
C296T8MV - Lithonia Lighting

Lith C296T8 MV T8 General Purpose S

MFR Part #:
C296T8 MV
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($97.08)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($32.07)
C2 - PVC & Accessories

Cantex 5133106 Is A 2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System

MFR Part #:
5133106
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
5 Each ($111.92)
C25DNF325T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 25A, Contactor, 3P, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

MFR Part #:
C25DNF325T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
1 Each ($122.14)
C2A20X024VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($32.07)
C296 - Lithonia Lighting

Lith C296 General Purpose Strip, TW

MFR Part #:
C296
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($67.58)
C25DNF350T - Eaton

Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing

MFR Part #:
C25DNF350T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($364.49)

Begin Live Chat