Search Results for "C2247"

1-20 of 1233
C27 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 In Hub Size, Straight Hub Location, C Configuration, 6 In Length, 1-9/16 In Width, 1-5/8 In Height, Threaded, 1.22 LB/Ea

  • MFR Part #: C27
  • Burleson Availability: 2
  • Total Availability: 1,351
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.10) ·
C27 - Crouse-Hinds

Available now at Burleson: In Stock

Total Availability: In Stock

C27 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere

  • MFR Part #: C27
  • Total Availability: 23
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($109.50) · 25 ($547.50) ·
C27 - Appleton/Oz Gedney

Total Availability: In Stock

C27SA - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 3/4"

  • MFR Part #: C27 SA
  • Total Availability: 174
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($188.15) ·
C27SA - Crouse-Hinds

Total Availability: In Stock

C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VAC
  • Total Availability: 17
C2A20X024VAC - Turck Inc.

Total Availability: In Stock

C27SA - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number

  • MFR Part #: C27SA
  • Total Availability: 17
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($167.55) · 50 ($1,675.50) ·
C27SA - Appleton/Oz Gedney

Total Availability: In Stock

C27SA - Killark

3/4" C Hub, Aluminum Form 7 Conduit Body

  • MFR Part #: C27SA
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.90) ·
C27SA - Hubbell--Killark

Total Availability: Available from manufacturer.

C2A20X024VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VDC
  • Total Availability: 34
C2A20X024VDC - Turck Inc.

Total Availability: In Stock

C22SH240GLV - Eaton

Eaton B-Line Series Strut Channel, 1.62" Channel Height, 240" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized

  • MFR Part #: C22SH-240GLV
  • Total Availability: 1,100
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($63.65) ·
C22SH240GLV - Cooper B-Line/Cable Tray

Total Availability: In Stock

C2A20X240VAC - TUR

R4115 Releco MR-C Relay

  • MFR Part #: N/A
  • Total Availability: 3
C2A20X240VAC - Turck Inc.

Total Availability: In Stock

C17 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 In Hub Size, Straight Hub Location, C Configuration, 5.375 In Length, 1.375 In Width, 1.375 In Height, Threaded, 0.95 LB/Ea

  • MFR Part #: C17
  • DFW RDC Availability: 65
  • Total Availability: 1,674
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($620.50) ·
C17 - Crouse-Hinds

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

C67SA - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 3.13 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit and Imc

  • MFR Part #: C67SA
  • Total Availability: 22
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($794.75) ·
C67SA - Appleton/Oz Gedney

Total Availability: In Stock

C17 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.38 In, Width: 1.38 In, Height: 1.38 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tap

  • MFR Part #: C17
  • Total Availability: 13
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($162.10) · 50 ($810.50) ·
C17 - Appleton/Oz Gedney

Total Availability: In Stock

S7247 - Satco

Satco S7247 15R30/E26/2700K/120V/1P

  • MFR Part #: S7247
  • Total Availability: 271
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($35.82) · 24 ($143.28) ·
S7247 - Satco

Total Availability: In Stock

C27WC&G - Crouse-Hinds

3/4" Conduit Body W/C&G

  • MFR Part #: N/A
  • Burleson Availability: 2
  • Total Availability: 1,030
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 ($43.41) ·
C27WC&G - Crouse-Hinds

Available now at Burleson: In Stock

Total Availability: In Stock

C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

  • MFR Part #: C25GNF390A
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,708.37) ·
C25GNF390A - Eaton Corp

Total Availability: In Stock

C25DND240A - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, 50A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

  • MFR Part #: C25DND240A
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($121.00) ·
C25DND240A - Eaton Corp

Total Availability: Available from manufacturer.

C296T8MV - Lithonia Lighting

Lith C296T8 MV T8 General Purpose S

  • MFR Part #: C296T8 MV
  • Total Availability: 11
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($97.08) ·
C296T8MV - Lithonia Lighting - Acuity

Total Availability: In Stock

C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

  • MFR Part #: C25DNY162T
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($163.74) ·
C25DNY162T - Eaton Corp

Total Availability: Available from manufacturer.

C25DNF240B - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, 2P, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing

  • MFR Part #: C25DNF240B
  • DFW RDC Availability: 5
  • Total Availability: 45
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($138.92) ·
C25DNF240B - Eaton Corp

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

C25DNF240T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

  • MFR Part #: C25DNF240T
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($184.70) ·
C25DNF240T - Eaton Corp

Total Availability: In Stock

C27 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 In Hub Size, Straight Hub Location, C Configuration, 6 In Length, 1-9/16 In Width, 1-5/8 In Height, Threaded, 1.22 LB/Ea

MFR Part #:
C27
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,351 Each
Pkg Sizes:
10 Each ($297.10)
C27 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere

MFR Part #:
C27
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
5 Each ($109.50)
25 Each ($547.50)
C27SA - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 3/4"

MFR Part #:
C27 SA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
174 Each
Pkg Sizes:
5 Each ($188.15)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VAC
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($32.07)
C27SA - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number

MFR Part #:
C27SA
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
5 Each ($167.55)
50 Each ($1,675.50)
C27SA - Killark

3/4" C Hub, Aluminum Form 7 Conduit Body

MFR Part #:
C27SA
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($110.90)
C2A20X024VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VDC
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($32.07)
C22SH240GLV - Eaton

Eaton B-Line Series Strut Channel, 1.62" Channel Height, 240" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized

MFR Part #:
C22SH-240GLV
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,100 Each
Pkg Sizes:
20 Each ($63.65)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($33.91)
C17 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 In Hub Size, Straight Hub Location, C Configuration, 5.375 In Length, 1.375 In Width, 1.375 In Height, Threaded, 0.95 LB/Ea

MFR Part #:
C17
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,674 Each
Pkg Sizes:
25 Each ($620.50)
C67SA - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 3.13 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit and Imc

MFR Part #:
C67SA
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
5 Each ($794.75)
C17 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.38 In, Width: 1.38 In, Height: 1.38 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tap

MFR Part #:
C17
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
10 Each ($162.10)
50 Each ($810.50)
S7247 - Satco

Satco S7247 15R30/E26/2700K/120V/1P

MFR Part #:
S7247
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
271 Each
Pkg Sizes:
6 Each ($35.82)
24 Each ($143.28)

MFR Part #:
N/A
Manufacturer:
Crouse-Hinds
Local Availability:
In Stock
Total Availability:
1,030 Each
Pkg Sizes:
1 Each ($43.41)
C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

MFR Part #:
C25GNF390A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($1,708.37)
C25DND240A - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, 50A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

MFR Part #:
C25DND240A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($121.00)
C296T8MV - Lithonia Lighting

Lith C296T8 MV T8 General Purpose S

MFR Part #:
C296T8 MV
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($97.08)
C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

MFR Part #:
C25DNY162T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($163.74)
C25DNF240B - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, 2P, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing

MFR Part #:
C25DNF240B
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($138.92)
C25DNF240T - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

MFR Part #:
C25DNF240T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($184.70)

Begin Live Chat