Add More Items
View All Quick Selects
Below you can add an image for 'CCMR004.TXP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.50
Each
SCR0100S6
$4.09
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Total Availability: In Stock
$45.51
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
SCR0075S6
$3.88
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
Corning-Pigtail CCH Pigtailed CASSETTE12 Fiber Om4
Request Quote
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
$1,106.09
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$783.09
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$429.14
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 100 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
$635.30
Circuit Breaker, 100 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 3 LB
$340.18
Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
$489.45
Marking Plate 'Communications' Gry 2"X8" Glue In
$24.00
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
$6.07
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control
$13,345.72
Eaton CCV Breaker, 200A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
$1,492.54
20
Popularity
Default