Add More Items
View All Quick Selects
Below you can add an image for 'CCP2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series CCP/CCD Handle, Accessory - CCP2-H4X-B2
Total Availability: In Stock
Check local availability
Book Price
$278.30
Each
Eaton Bussmann Series CCP/CCD Shaft, Accessory - CCP2-SH1-290
$48.32
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
$332.76
Eaton Bussmann Series CCP/CCD Lug, 400A, 500 to 3 Awg (240 to 35 MM2), Single-Pole, Cu Terminal Lug
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$358.02
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,534.15
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$848.85
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 1.875-2.500", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$406.10
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,310.83
Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC
$37.73
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$843.48
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
$613.10
Per 100
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$872.64
2P Faceplate La
$0.99
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
$143.46
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$536.92
The Mini-Com® Stainless Steel Faceplate Accepts Two Mini-Com Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Made Of Impact Resistant Material to Support Installations In High Traffic Areas.
$14.03
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
20
Popularity
Default