CGMGU - Comfort Grip Glove General Use, MD

3M

  • $10.43 (Each)
  • $10.43 (Each)

  • $62.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGMGU
Manufacturer
3M
Manufacturer's Part Number
CGMGU
Description
Comfort Grip Glove General Use, MD
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Medium, Gray
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
054007989547 / 00054007989547
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$62.58 (Per 6)
Resources
Images
 
 
CGMGU - Small Image
 
CGMGU - Large Image
 
CGMGU - Large Image
Attachments
 
 
CGMGU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Nitrile Foam Coated
Color
Gray
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Comfort Grip Glove
Long Description
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Medium, Gray
Features
With a nitrile palm coating over a breathable nylon stretch liner, the 3M(TM) Comfort Grip Glove CGM-GU is light, flexible and abrasion-resistant. Count on it for light- to medium-duty jobs that require precision handing, even in hot and sweaty conditions.
Short Description
Comfort Grip Glove, Nylon, Medium
Special Features
Washable;Light, Flexible, Abrasion-Resistant and Long Lasting
Description
COMFORT GRIP GLOVE GENERAL USE, MD
extra long description
3M 7100034912 3M™ Comfort Grip Glov
Additional Information
Glove Material
Nylon
Cuff Style
Knit Wrist
Lining
Yes
package quantity
6 Pair/BG
Standards Met
ANSI EN 388/4122
Made in USA
yes
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CGMGU
GTIN
00054007989547
UPC
054007989547
Taxonomies, Classifications, and Categories
Type
General Use
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0768
Carton
6
Uses, Certifications, and Standards
Application
General Material Handling;Handling Small Part;Electrical Component Assembly;Carpentry;Plumbing;Roofing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat