Add More Items
View All Quick Selects
Below you can add an image for 'CLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Continuous Hinge With Clamps Junction Box Type 4X, 14X12X6, Brushed, Stainless 304
Total Availability: In Stock
Check local availability
Book Price
$1,266.55
Each
Panduit PLT2S-C96A Metal Detectable Cable Ties Are Designed to Help The Food and Beverage Industries Meet Product Manufacturing Safety STDS. Featuring Metal Impregnated Material, These Cable Ties Are Identifiable By Metal Detection Equipment. Additionally, Their Antimicrobial Properties Help to Reduce The Growth Of Bacteria, Fungus and Mold On The Surface Of The Part Only. STD Cross Section, 7.3” (186MM) Length. Made Of Metal Detectable Nylon 6.6, Blue In Color, and Come In Packages Of 100.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$40.14
Per 100
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
$40.19
Clamp, 2 In Trade Size, Zinc Electro-Plated, 64 LB/100
$762.32
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$4,781.96
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.11LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, 300 LBS Load Capacity, Pre-Galvanized
$314.88
Cu CLX 12/3C
$3,899.55
Per 1,000 Feet
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$2,193.70
CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length
$114.39
Gray and Dark Gray Feed Through Fused Terminal Block With 6 MM Spacing, 13 Amp Ul Rated Current With Screw Clamp Connection
$5.92
ZS4-SF Fuse Terminal Block
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrule Tri-Onic®
$33.71
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
$55.06
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 2"
$1,366.92
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 200A Blade Tri-Onic®
$211.21
3/4 Clamp Back Spacer
$37.84
Oz-Gedney Type Is Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, 750 LB Maximum Load, 1 In Maximum Jaw Opening, Finish: Clamp: Hot Dip Galvanized, Screw: Zinc Electroplated, Length: 2 In, 3/8-16 Tapped Holes, 2-1/16 In Height, Dimens
$30.19
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
$10.20
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 100 A, 42 Kaic, Two-Pole, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
$1,978.39
Eaton 5S Ups, 1500 Va, 900 W, 5-15P Input, Outputs: (10) 5-15R
$390.91
This item is no longer available. Click to view alternate items.
20
Popularity
Default