Add More Items
View All Quick Selects
Below you can add an image for 'CS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
Total Availability: In Stock
Check local availability
Book Price
$537.79
Per 100
Fiberglass 2 Unit
$107.92
Each
CS2 Condensate Switch
$34.62
This item is no longer available. Click to view alternate items.
2" Steel Straps - Rigid - 2 Hole Usa
$153.00
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 2 6/1, 7/1 Ascr, 1-2 Stranded, Red, End B: 4 6/1, 7/1 Ascr, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For Al-Al or Al-Cu Conductors.
$276.07
2" Steel Straps - Emt - 2 Hole Usa
$116.10
Solid Pin Terminal For Copper and Aluminum Conductors 2 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$2,506.88
1/2" Steel Straps - Rigid - 2 Hole Usa
$27.00
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$145.82
P&S CS1200 Disc Sub Ci305
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$82.48
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
$583.69
A/C Size: 3 1/2 - 5 Ton Hard Start Kit
$54.15
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$530.69
Type CSR 2-Pole 100A Single Pack
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
$64.75
1" Steel Straps - Rigid - 2 Hole Usa
$60.00
Circuit Size Pulling Head
$20.99
Per Foot
P&S CSD1000 Disc Sub DT305
$187.91
1/2" Steel Straps - Emt - 2 Hole Usa
$24.00
20
Popularity
Default