Add More Items
View All Quick Selects
Below you can add an image for 'CSG12124' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
Total Availability: In Stock
Check local availability
Book Price
$147.35
Per 100
P&S CSB120I Disc - Sub Csb20ac1i
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,110.67
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$139.85
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
Each
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8.47 LB
$47.57
Conduit Nipple, Steel Material; Galvanized Finish; 12 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 4 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
$8,880.91
P&S CS1200 Disc Sub Ci305
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$82.48
Hex Head Lag Screw, Steel Material, 1/2 X 4 In. Size, Zinc Plated Finish, 3/4 In. Head Size
$263.23
Wall-Mount Enclosure, Steel, Wall Mount, Gray, Ansi 61 Gray, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 12.46 LB
$455.01
P&S CSD1000 Disc Sub DT305
$187.91
This item is no longer available. Click to view alternate items.
Concept Single-Door Enclosure, 30.00X30.00X12.00, Gray, Steel
$1,012.82
Concept Wallmount 1/4-Turn Latch Type 4X, 16X12X8, Brushed, Stainless 304
$1,941.87
Eaton B-Line Series Flextray 4" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 47.5" Actual Area Inside Tray, 4"Deep Flex Tray
$819.84
P&S CS8264 Conn Ca Styl 50A250V T/L
$107.91
Concept Wallmount 1/4-Turn Latch Type 4X, 30X24X12, Brushed, Stainless 304
$4,440.00
Eaton PSG Power Supply, Aluminum, 100-240 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 960W Output Power, -25°C-75°C Operating Temp
Total Availability:
$393.47
P&S CS8364 3P4W 3PH 250V Conn
$142.44
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$157.48
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.14
X1PB124*
$4,365.22
20
Popularity
Default