Add More Items
View All Quick Selects
Below you can add an image for 'CT4000' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Total Availability: In Stock
Check local availability
Book Price
$705.21
Each
FLNR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$241.55
Cable Tie CT6BK40-C, 1000/Case
$10.56
Per 100
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$470.08
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole, (2) #3/0 Awg-250 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
$158.38
MH400/U Lamp
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17.01
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$7.61
Per Foot
"Cutter, Maxpunch #MPKO400HD For SS 4""" 1 Ea
$154.63
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$12.62
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I
$160.74
Xerox B400DN Printer B/W Laser
$1,090.09
The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$894.60
Metalarc 400W ED28 E39 Mogul Base
$38.92
Eaton Enclosed Circuit Breaker, 125-400A, Series C, Nema 3R, KD, KDB, HKD, KDC, DK, Surface
$2,546.31
This item is no longer available. Click to view alternate items.
Syl H33GL-400/DX/69450 H33GL400DX 6
$49.60
Cutter, Cable Ratcheting CCPR400S
$243.00
Span Drive 48A Level 2 Ev Charger
$638.46
20
Popularity
Default